Motion
88628490
3/4" Shoulder Diam x 1" Shoulder Length, 5/8-11 UNC, Hex Socket Shoulder Screw;18-8 Stainless Steel, Uncoated, 1/2" Head Height x 1" Head Diam
MI ITEM #11772643
MFR #88628490
Price$47.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Shoulder Diam x 1" Shoulder Length, 5/8-11 UNC, Hex Socket Shoulder Screw;18-8 Stainless Steel, Uncoated, 1/2" Head Height x 1" Head Diam
MI ITEM #11772643
MFR #88628490

Mfr description
88628490 88628490 3/4X1 18-8SS SOC HD SH
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.40/each

Specifications

Dimensions

  • Head Diameter
    1 in
  • Head Height
    1/2 in
  • Hex Key Size
    3/8in
  • Shoulder Diameter
    3/4 in
  • Shoulder Length
    1 in
  • Thread Depth
    7/8 in
  • Thread Size
    5/8-11

Details

  • Drive Type
    Hex Socket
  • Finish Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)