Motion
88628698
1" Shoulder Diam x 1-1/2" Shoulder Length, 3/4-10 UNC, Hex Socket Shoulder Screw;18-8 Stainless Steel, Uncoated, 5/8" Head Height x 1-5/16" Head Diam
MI ITEM #11772662
MFR #88628698
List Price$91.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Shoulder Diam x 1-1/2" Shoulder Length, 3/4-10 UNC, Hex Socket Shoulder Screw;18-8 Stainless Steel, Uncoated, 5/8" Head Height x 1-5/16" Head Diam
MI ITEM #11772662
MFR #88628698

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$91.38/each for your price

Overview

Mfr description
88628698 88628698 1X1-1/2 18-8SS SOC HD
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Specifications

  • Drive Type
    Hex Socket
  • Finish Coating
    Uncoated
  • Head Diameter
    1-5/16 in
  • Head Height
    5/8 in
  • Hex Key Size
    1/2in
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Shoulder Diameter
    1 in
  • Shoulder Length
    1-1/2 in
  • Thread Depth
    1 in
  • Thread Size
    3/4-10
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought