Motion
88934765
1/2" Diam Brass-Coated Steel Crimped End Brush - 3/4" Trim Length, 1/4" Shank Diam, 4,500 Max RPM
Mi Item #11772687
MFR #88934765
Price$3.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Diam Brass-Coated Steel Crimped End Brush - 3/4" Trim Length, 1/4" Shank Diam, 4,500 Max RPM
Mi Item #11772687
MFR #88934765

Mfr description
88934765 88934765 1/2X3/4" NULINE SHANK
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.13/each

Specifications

Dimensions

  • Bristle Diameter
    0.0118 in
  • Diameter
    1/2 in
  • Overall Length
    45
  • Shank Diameter
    1/4
  • Trim Length
    3/4

Details

  • Bridled
    Not Bridled
  • Bristle Material
    Brass-Coated Steel
  • Bristle Type
    Crimped
  • Encapsulated Bristles
    Not Encapsulated
  • Max Rpm
    4,500
  • Product Type
    End Brushes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)