Motion
88934773
5/8" Diam Brass-Coated Steel Crimped End Brush - 1" Trim Length, 1/4" Shank Diam, 4,500 Max RPM
Mi Item #11772688
MFR #88934773
Price$4.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Diam Brass-Coated Steel Crimped End Brush - 1" Trim Length, 1/4" Shank Diam, 4,500 Max RPM
Mi Item #11772688
MFR #88934773

Mfr description
88934773 88934773 5/8X1" NULINE SHANK EN
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.83/each

Specifications

Dimensions

  • Bristle Diameter
    0.0118 in
  • Diameter
    5/8 in
  • Overall Length
    45
  • Shank Diameter
    1/4
  • Trim Length
    1

Details

  • Bridled
    Not Bridled
  • Bristle Material
    Brass-Coated Steel
  • Bristle Type
    Crimped
  • Encapsulated Bristles
    Not Encapsulated
  • Max Rpm
    4,500
  • Product Type
    End Brushes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)