Motion
88934781
End Brush - Brass-Coated Steel Bristle, Crimped Type, 1.0000 in Brush Dia, 4,500 Max
Mi Item #11772689
MFR #88934781
Price$5.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Brass-Coated Steel Bristle, Crimped Type, 1.0000 in Brush Dia, 4,500 Max
Mi Item #11772689
MFR #88934781

Mfr description
88934781 88934781 1X1-1/4" NULINE SHANK
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.58/each

Specifications

Dimensions

  • Bristle Diameter
    0.0118 in
  • Brush Diameter
    1.0000 in
  • Diameter
    1.0000 in
  • Overall Length
    50
  • Shank Diameter
    6 mm
  • Trim Length
    1-1/4

Details

  • Bridled
    Not Bridled
  • Bristle Material
    Brass-Coated Steel
  • Bristle Type
    Crimped
  • Brush Type
    End
  • Encapsulated Bristles
    Not Encapsulated
  • Fill Material
    Brass-Coated Steel
  • Max Rpm
    4,500
  • Product Type
    End Brushes
  • Wire Type
    Crimped
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)