Motion
88934799
End Brush - Brass-Coated Steel Bristle, Crimped Type, 1.2500 in Brush Dia, 4,500 Max
MI ITEM #11772690
MFR #88934799
List Price$5.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Brass-Coated Steel Bristle, Crimped Type, 1.2500 in Brush Dia, 4,500 Max
MI ITEM #11772690
MFR #88934799

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.40/each for your price

Overview

Mfr description
88934799 88934799 1-1/4X1-1/2" NULINE SH
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface.

Specifications

  • Diameter
    1.2500 in
  • Bristle Material
    Brass-Coated Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.0118 in
  • Trim Length
    1-1/2
  • Shank Diameter
    6 mm
  • Fill Material
    Brass-Coated Steel
  • Overall Length
    55
  • Max Rpm
    4,500
  • Bridled
    Not Bridled
  • Encapsulated Bristles
    Not Encapsulated
  • Brush Type
    End
  • Brush Diameter
    1-1/4 in
  • Wire Type
    Crimped
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought