Motion
88993993
7/8-14 UNF Grade 2 Steel Slotted Locknut - 1-5/16" Width Across Flats, 3/4" High, Uncoated
MI ITEM #11772695
MFR #88993993
List Price$4.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8-14 UNF Grade 2 Steel Slotted Locknut - 1-5/16" Width Across Flats, 3/4" High, Uncoated
MI ITEM #11772695
MFR #88993993

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.80/each for your price

Overview

Mfr description
88993993 88993993 7/8-14 PLN STL SLOTTED
  • Slotted locknuts are thinner than castle locknuts and have slots along the outside diameter of the nut
  • They are locked into place with a cotter pin.

Specifications

  • Thread Size
    7/8-14
  • Finish Coating
    Uncoated
  • Height
    3/4 in
  • Thread Direction
    Right Hand
  • Grade
    Grade 2
  • Material
    Steel
  • Thread Standard
    UNF
  • Type
    Slotted Lock Nut
  • Width Across Flats
    1-5/16 in
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought