Motion
89111512
1,000 Lb Capacity Scissor Lift Table - 7" to 35" Lift Height, 36" Platform Length x 24" Platform Width
MI ITEM #11772718
MFR #89111512
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1,000 Lb Capacity Scissor Lift Table - 7" to 35" Lift Height, 36" Platform Length x 24" Platform Width
MI ITEM #11772718
MFR #89111512

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
89111512 89111512 24X36"1000 HYD EXT HT

Specifications

  • Vertical Travel
    28 in
  • Lift Height
    35 in
  • Lift Style
    Scissor
  • Load Capacity
    1,000 lb
  • Maximum Height
    35 in
  • Minimum Height
    7 in
  • Platform Length
    36 in
  • Platform Width
    24 in
  • Rise Time
    20 sec
  • Type
    Lift Table

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought