Motion
89111678
500 Lb Capacity Hydraulic Lift Table - 30" to 47-1/2" Lift Height, 18" Platform Length x 18" Platform Width
Mi Item #11772721
MFR #89111678
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
500 Lb Capacity Hydraulic Lift Table - 30" to 47-1/2" Lift Height, 18" Platform Length x 18" Platform Width
Mi Item #11772721
MFR #89111678

Mfr description
89111678 89111678 18X18" 500LB CAP WORKS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lift Height
    47-1/2 in
  • Maximum Height
    47-1/2 in
  • Minimum Height
    30 in
  • Platform Length
    18 in
  • Platform Width
    18 in

Details

  • Load Capacity
    500 lb
  • Style
    Hydraulic
  • Type
    Lift Table
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)