1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
89111686
1,000 Lb Capacity Hydraulic Lift Table - 30" to 47-1/2" Lift Height, 36" Platform Length x 18" Platform Width
MI ITEM #
11772722
MFR #
89111686
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Lifting Equipment
Lift Tables
Lift and Tilt Tables
Value Collection 89111686
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
89111686
1,000 Lb Capacity Hydraulic Lift Table - 30" to 47-1/2" Lift Height, 36" Platform Length x 18" Platform Width
MI ITEM #
11772722
MFR #
89111686
Mfr description
89111686 89111686 18X36" 1000LB CAP WORK
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Lift Height
47-1/2 in
Maximum Height
47-1/2 in
Minimum Height
30 in
Platform Length
36 in
Platform Width
18 in
Details
Load Capacity
1,000 lb
Style
Hydraulic
Type
Lift Table
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items