Motion
89111694
2,000 Lb Capacity Hydraulic Lift Table - 30" to 47-1/2" Lift Height, 36" Platform Length x 24" Platform Width
MI ITEM #11772723
MFR #89111694
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2,000 Lb Capacity Hydraulic Lift Table - 30" to 47-1/2" Lift Height, 36" Platform Length x 24" Platform Width
MI ITEM #11772723
MFR #89111694

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
89111694 89111694 24X36" 2000LB CAP WORK

Specifications

  • Lift Height
    47-1/2 in
  • Load Capacity
    2,000 lb
  • Maximum Height
    47-1/2 in
  • Minimum Height
    30 in
  • Platform Length
    36 in
  • Platform Width
    24 in
  • Style
    Hydraulic
  • Type
    Lift Table

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought