Motion
89111769
2,000 Lb Capacity Hydraulic Scissor Elevating Cart - 15" to 39" Lift Height, 40" Platform Length x 20" Platform Width
MI ITEM #11772726
MFR #89111769
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2,000 Lb Capacity Hydraulic Scissor Elevating Cart - 15" to 39" Lift Height, 40" Platform Length x 20" Platform Width
MI ITEM #11772726
MFR #89111769

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
89111769 89111769 20.5X40" 2200LB CAP WO

Specifications

  • Lift Height
    39 in
  • Lift Style
    Scissor
  • Load Capacity
    2,000 lb
  • Maximum Height
    39 in
  • Minimum Height
    15 in
  • Platform Length
    40 in
  • Platform Width
    20 in
  • Style
    Hydraulic
  • Type
    Elevating Cart

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought