Motion
89111777
400 Lb Capacity Hydraulic Scissor Elevating Cart - 8-3/4" to 29" Lift Height, 27-1/2" Platform Length x 17-5/8" Platform Width
MI ITEM #11772727
MFR #89111777
List Price$873.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
400 Lb Capacity Hydraulic Scissor Elevating Cart - 8-3/4" to 29" Lift Height, 27-1/2" Platform Length x 17-5/8" Platform Width
MI ITEM #11772727
MFR #89111777

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$873.82/each for your price

Overview

Mfr description
89111777 89111777 17X27" 400LB CAP WORKS

Specifications

  • Lift Height
    29 in
  • Lift Style
    Scissor
  • Load Capacity
    400 lb
  • Maximum Height
    29 in
  • Minimum Height
    8-3/4 in
  • Platform Length
    27-1/2 in
  • Platform Width
    17-5/8 in
  • Style
    Hydraulic
  • Type
    Elevating Cart

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought