Motion
89111785
800 Lb Capacity Hydraulic Scissor Elevating Cart - 15-1/2" to 50-3/4" Lift Height, 35-1/2" Platform Length x 20" Platform Width
Mi Item #11772728
MFR #89111785
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
800 Lb Capacity Hydraulic Scissor Elevating Cart - 15-1/2" to 50-3/4" Lift Height, 35-1/2" Platform Length x 20" Platform Width
Mi Item #11772728
MFR #89111785

Mfr description
89111785 89111785 20X35-1/2" 800LB CAP W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lift Height
    50-3/4 in
  • Maximum Height
    50-3/4 in
  • Minimum Height
    15-1/2 in
  • Platform Length
    35-1/2 in
  • Platform Width
    20 in

Details

  • Lift Style
    Scissor
  • Load Capacity
    800 lb
  • Style
    Hydraulic
  • Type
    Elevating Cart
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)