Motion
89111801
1,100 Lb Capacity Hydraulic Scissor Elevating Cart - 15-1/2" to 35" Lift Height, 32-1/2" Platform Length x 19-3/4" Platform Width
Mi Item #11772729
MFR #89111801
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1,100 Lb Capacity Hydraulic Scissor Elevating Cart - 15-1/2" to 35" Lift Height, 32-1/2" Platform Length x 19-3/4" Platform Width
Mi Item #11772729
MFR #89111801

Mfr description
89111801 89111801 19-3/4X32-1/2"1100CAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lift Height
    35 in
  • Maximum Height
    35 in
  • Minimum Height
    15-1/2 in
  • Platform Length
    32-1/2 in
  • Platform Width
    19-3/4 in

Details

  • Lift Style
    Scissor
  • Load Capacity
    1,100 lb
  • Style
    Hydraulic
  • Type
    Elevating Cart
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)