Motion
89111819
1,750 Lb Capacity Hydraulic Scissor Elevating Cart - 16" to 39" Lift Height, 36" Platform Length x 20" Platform Width
MI ITEM #11772730
MFR #89111819
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1,750 Lb Capacity Hydraulic Scissor Elevating Cart - 16" to 39" Lift Height, 36" Platform Length x 20" Platform Width
MI ITEM #11772730
MFR #89111819

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
89111819 89111819 20X39" 1750LB CAP WORK

Specifications

  • Lift Height
    39 in
  • Lift Style
    Scissor
  • Load Capacity
    1,750 lb
  • Maximum Height
    39 in
  • Minimum Height
    16 in
  • Platform Length
    36 in
  • Platform Width
    20 in
  • Style
    Hydraulic
  • Type
    Elevating Cart

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought