1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
89111868
770 Lb Capacity Hydraulic Scissor Lift Table - 14" to 55-1/2" Lift Height, 35-1/2" Platform Length x 19-1/2" Platform Width
MI ITEM #
11772731
MFR #
89111868
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Lifting Equipment
Lift Tables
Lift and Tilt Tables
Value Collection 89111868
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
89111868
770 Lb Capacity Hydraulic Scissor Lift Table - 14" to 55-1/2" Lift Height, 35-1/2" Platform Length x 19-1/2" Platform Width
MI ITEM #
11772731
MFR #
89111868
Mfr description
89111868 89111868 770LB CAP WORKSMART SC
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Lift Height
37 in
Maximum Height
55-1/2 in
Minimum Height
14 in
Platform Length
35-1/2 in
Platform Width
19-1/2 in
Vertical Travel
41-1/2 in
Details
Lift Style
Scissor
Load Capacity
770 lb
Style
Hydraulic
Type
Lift Table
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items