Motion
89489041
1/16" Diam, Aircraft Cable - 480 Lb Breaking Strength, 7 x 7 Strand Core
MI ITEM #11772735
MFR #89489041
List Price$10.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/16" Diam, Aircraft Cable - 480 Lb Breaking Strength, 7 x 7 Strand Core
MI ITEM #11772735
MFR #89489041

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.70/each for your price

Overview

Mfr description
89489041 89489041 7X7 1/16X100' GALV STE

Specifications

  • Finish Coating
    Galvanized
  • Breaking Strength
    480 lb
  • Diameter
    1/16 in
  • PSC Code
    4010
  • Type
    Aircraft Cable
  • Strand Type
    7 x 7 Strand Core

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought