Motion
89489074
1/16" Diam, Aircraft Cable - 480 Lb Breaking Strength, 7 x 7 Strand Core
MI ITEM #11772736
MFR #89489074
Price$5.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/16" Diam, Aircraft Cable - 480 Lb Breaking Strength, 7 x 7 Strand Core
MI ITEM #11772736
MFR #89489074

Mfr description
89489074 89489074 7X7 1/16X50' GALV STEE
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.35/each

Specifications

Dimensions

  • Breaking Strength
    480 lb
  • Diameter
    1/16 in

Details

  • Finish Coating
    Galvanized
  • PSC Code
    4010
  • Strand Type
    7 x 7 Strand Core
  • Type
    Aircraft Cable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)