1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
89489090
3/8" Diam, Aircraft Cable - 10,800 Lb Breaking Strength, 1 x 7 Single Strand
MI ITEM #
11772737
MFR #
89489090
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Chain, Wire Rope, and Hardware
Wire Rope
Value Collection 89489090
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
89489090
3/8" Diam, Aircraft Cable - 10,800 Lb Breaking Strength, 1 x 7 Single Strand
MI ITEM #
11772737
MFR #
89489090
Mfr description
89489090 89489090 1X7 3/8"DIA 500' GALV
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Breaking Strength
10,800 lb
Diameter
3/8 in
Details
Finish Coating
Galvanized
Strand Type
1 x 7 Single Strand
Type
Aircraft Cable
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items