Motion
89489173
1/16" Diam, Aircraft Cable - 500 Lb Breaking Strength, 1 x 19 Single Strand
MI ITEM #11772740
MFR #89489173
Price$14.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/16" Diam, Aircraft Cable - 500 Lb Breaking Strength, 1 x 19 Single Strand
MI ITEM #11772740
MFR #89489173

Mfr description
89489173 89489173 1X19 1/16X100' GALV ST
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.90/each

Specifications

Dimensions

  • Breaking Strength
    500 lb
  • Diameter
    1/16 in

Details

  • Finish Coating
    Galvanized
  • PSC Code
    4010
  • Strand Type
    1 x 19 Single Strand
  • Type
    Aircraft Cable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)