Motion
89489199
1/16" x 3/64" Diam, Aircraft Cable - 270 Lb Breaking Strength, 7 x 7 Strand Core, Vinyl Coating
MI ITEM #11772741
MFR #89489199
List Price$173.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/16" x 3/64" Diam, Aircraft Cable - 270 Lb Breaking Strength, 7 x 7 Strand Core, Vinyl Coating
MI ITEM #11772741
MFR #89489199

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$173.13/each for your price

Overview

Mfr description
89489199 89489199 7X7 3/64-1/16X500' TY

Specifications

  • Finish Coating
    Stainless Steel
  • Breaking Strength
    270 lb
  • Diameter
    1/16 in
  • PSC Code
    4010
  • Type
    Aircraft Cable
  • Bare Diameter
    3/64
  • Head Coating
    Vinyl
  • Strand Type
    7 x 7 Strand Core

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought