Motion
89489207
1/16" x 3/64" Diam, Aircraft Cable - 270 Lb Breaking Strength, 7 x 7 Strand Core, Vinyl Coating
MI ITEM #11772742
MFR #89489207
Price$34.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/16" x 3/64" Diam, Aircraft Cable - 270 Lb Breaking Strength, 7 x 7 Strand Core, Vinyl Coating
MI ITEM #11772742
MFR #89489207

Mfr description
89489207 89489207 7X7 3/64-1/16X100' TY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.35/each

Specifications

Dimensions

  • Bare Diameter
    3/64
  • Breaking Strength
    270 lb
  • Diameter
    1/16 in

Details

  • Finish Coating
    Stainless Steel
  • Head Coating
    Vinyl
  • PSC Code
    4010
  • Strand Type
    7 x 7 Strand Core
  • Type
    Aircraft Cable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)