Motion
89489215
1/16" x 3/64" Diam, Aircraft Cable - 270 Lb Breaking Strength, 7 x 7 Strand Core, Vinyl Coating
Mi Item #11772743
MFR #89489215
Price$14.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/16" x 3/64" Diam, Aircraft Cable - 270 Lb Breaking Strength, 7 x 7 Strand Core, Vinyl Coating
Mi Item #11772743
MFR #89489215

Mfr description
89489215 89489215 7X7 3/64-1/16X50' TY S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.98/each

Specifications

Dimensions

  • Bare Diameter
    3/64
  • Breaking Strength
    270 lb
  • Diameter
    1/16 in

Details

  • Finish Coating
    Stainless Steel
  • Head Coating
    Vinyl
  • PSC Code
    4010
  • Strand Type
    7 x 7 Strand Core
  • Type
    Aircraft Cable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)