Motion
89492359
4 x 2" PVC Plastic Pipe Reducer Bushing Schedule 80, MIPT x FIPT End Connections
Mi Item #11772752
MFR #89492359
Price$92.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 x 2" PVC Plastic Pipe Reducer Bushing Schedule 80, MIPT x FIPT End Connections
Mi Item #11772752
MFR #89492359

Mfr description
89492359 89492359 4X2 MIPTXFIPT PVC SCH8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$92.25/each

Specifications

Dimensions

  • Fitting Size
    4 x 2

Details

  • End Connections
    MIPT x FIPT
  • Schedule
    80
  • Type
    Reducer Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)