Motion
89492367
4 x 3" PVC Plastic Pipe Reducer Bushing Schedule 80, MIPT x FIPT End Connections
Mi Item #11772753
MFR #89492367
Price$114.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 x 3" PVC Plastic Pipe Reducer Bushing Schedule 80, MIPT x FIPT End Connections
Mi Item #11772753
MFR #89492367

Mfr description
89492367 89492367 4X3 MIPTXFIPT PVC SCH8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$114.23/each

Specifications

Dimensions

  • Fitting Size
    4 x 3

Details

  • End Connections
    MIPT x FIPT
  • Schedule
    80
  • Type
    Reducer Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)