Motion
89492649
4 x 1-1/2" PVC Plastic Pipe Clamp On Saddle with Viton O-Ring Schedule 80, Pipe O.D. x SR Fipt End Connections
Mi Item #11772781
MFR #89492649
Price$174.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 x 1-1/2" PVC Plastic Pipe Clamp On Saddle with Viton O-Ring Schedule 80, Pipe O.D. x SR Fipt End Connections
Mi Item #11772781
MFR #89492649

Mfr description
89492649 89492649 4"PIPEX1-1/2 FIPT PVC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$174.10/each

Specifications

Dimensions

  • Fitting Size
    4 x 1-1/2

Details

  • End Connections
    Pipe O.D. x SR Fipt
  • Schedule
    80
  • Type
    Clamp On Saddle w/Viton O-Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)