Motion
89492946
3/8" PVC Plastic Pipe Tee Schedule 40, All Slip End Connections
Mi Item #11772804
MFR #89492946
Price$3.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" PVC Plastic Pipe Tee Schedule 40, All Slip End Connections
Mi Item #11772804
MFR #89492946

Mfr description
89492946 89492946 3/8" SLIP WHITE PVC SC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.05/each

Specifications

Dimensions

  • Fitting Size
    3/8

Details

  • End Connections
    All Slip
  • Schedule
    40
  • Type
    Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)