Motion
89492979
1/2 x 1/2 x 1" PVC Plastic Pipe Reducing Tee Schedule 80, All Slip End Connections
Mi Item #11772807
MFR #89492979
Price$4.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 x 1/2 x 1" PVC Plastic Pipe Reducing Tee Schedule 80, All Slip End Connections
Mi Item #11772807
MFR #89492979

Mfr description
89492979 89492979 1/2"X1" SLIP GRY WHT P
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.28/each

Specifications

Dimensions

  • Fitting Size
    1/2 x 1/2 x 1

Details

  • End Connections
    All Slip
  • Schedule
    80
  • Type
    Reducing Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)