Motion
89492995
2 x 2 x 1-1/2" PVC Plastic Pipe Reducing Tee Schedule 40, All Slip End Connections
Mi Item #11772809
MFR #89492995
Price$6.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 x 2 x 1-1/2" PVC Plastic Pipe Reducing Tee Schedule 40, All Slip End Connections
Mi Item #11772809
MFR #89492995

Mfr description
89492995 89492995 2" X 1-1/2" SLIP WHT P
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.78/each

Specifications

Dimensions

  • Fitting Size
    2 x 2 x 1-1/2

Details

  • End Connections
    All Slip
  • Schedule
    40
  • Type
    Reducing Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)