Motion
89493043
2-1/2" PVC Plastic Pipe Tee Schedule 40, Slip x FIPT End Connections
Mi Item #11772814
MFR #89493043
Price$32.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" PVC Plastic Pipe Tee Schedule 40, Slip x FIPT End Connections
Mi Item #11772814
MFR #89493043

Mfr description
89493043 89493043 2-1/2"SLIP X FIPT WHT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.38/each

Specifications

Dimensions

  • Fitting Size
    2-1/2

Details

  • End Connections
    Slip x FIPT
  • Schedule
    40
  • Type
    Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)