Specifications
Dimensions
- Shank Taper Size4MT
- Threaded Mount SizeM20
Details
- For Use WithReversing Tapping Heads
- Mount TypeThreaded Mount
- Product Number CompatibilityYSN20
- Shank TypeTaper Shank
- TypeTapping Head Shank
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)