Overview
Mfr description
89752000 89752000 6X12X39 7SH.36BIN GRY
Specifications
- Product TypesBin Shelving Unit w/Drawers
- Gauge22
- MaterialSteel
- Overall Height39 in
- Overall Width36 in
- Overall Depth12 in
- Bin ColorGray
- Bin MaterialPlastic
- Bin Size5-5/16 in x 11-3/4 in x 4-5/8 in
- Number of Bins36
- Number Of Tiers6.000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data