Motion
89763825
9,200 Lbs. Load Limit Type B Loadbinder - 8 Inch Take Up, Use with Chains 1/2 Inch Grade 43, 3/8 Inch Grade 70
Mi Item #11772829
MFR #89763825
Price$103.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9,200 Lbs. Load Limit Type B Loadbinder - 8 Inch Take Up, Use with Chains 1/2 Inch Grade 43, 3/8 Inch Grade 70
Mi Item #11772829
MFR #89763825

Mfr description
89763825 89763825 3/8" X 1/2" RATCH STYL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$103.05/each

Specifications

Dimensions

  • Maximum Chain Size
    1/2 in
  • Minimum Chain Size
    3/8 in
  • Take Up Length
    8 in

Details

  • Chain Grade
    Grade 43, Grade 70
  • Material
    Alloy Steel
  • Type
    Type B
  • Weight Capacity
    9200 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)