Specifications
Dimensions
- NPT Size3/4 in
Details
- Arrester TypeNo Arrester
- Closing TypeSelf-Closing
- Fm ApprovalNot FM Approved
- LockableNo
- MaterialZinc
- Shank TypeRigid
- TypeFaucet
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)