Motion
89783476
3/4" NPT Brass Rigid Drum Faucet;FM Approved, External Arrester, Self Closing
Mi Item #11772851
MFR #89783476
Price$230.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" NPT Brass Rigid Drum Faucet;FM Approved, External Arrester, Self Closing
Mi Item #11772851
MFR #89783476

Mfr description
89783476 89783476 BRASS RIGID SHANK FAUC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$230.83/each

Specifications

Dimensions

  • NPT Size
    3/4 in

Details

  • Arrester Type
    External Arrester
  • Closing Type
    Self-Closing
  • Fm Approval
    FM Approved
  • Lockable
    No
  • Material
    Brass
  • Shank Type
    Rigid
  • Type
    Faucet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)