Motion
89783500
Brass Rigid Drum Gate Valve;FM Approved, No Arrester, Self Closing
MI ITEM #11772854
MFR #89783500
Price$645.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brass Rigid Drum Gate Valve;FM Approved, No Arrester, Self Closing
MI ITEM #11772854
MFR #89783500

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$645.65/each

Specifications

Dimensions

  • NPSM Size
    2 in

Details

  • Arrester Type
    No Arrester
  • Closing Type
    Self-Closing
  • Fm Approval
    FM Approved
  • Lockable
    No
  • Material
    Brass
  • Shank Type
    Rigid
  • Type
    Gate Valve

Overview

Mfr description
89783500 89783500 HD BRASS GATE FAUCETS0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought