Overview
Mfr description
89795025 89795025 8 BIN 12"DEEP BIN STOR
Specifications
- Product TypesBin Shelving Unit w/Corrugated Bin Boxes
- Gauge20
- MaterialSteel
- Overall Height39 in
- Overall Width36 in
- Overall Depth12 in
- Bin ColorWhite
- Number of Bins48
- Number Of Tiers6.000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data