Specifications
Dimensions
- Height18 in
Details
- For Use WithShelving
- MaterialSteel
- StyleUniversal Post Protector
- TypeUniversal Post Protectors & Corner Plate Guards
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)