Motion
89817076
90° Head Angle, 1/4-28 Steel Thread-Forming Grease Fitting;9.53mm Hex
Mi Item #11772863
MFR #89817076
Price$38.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Head Angle, 1/4-28 Steel Thread-Forming Grease Fitting;9.53mm Hex
Mi Item #11772863
MFR #89817076

Mfr description
89817076 89817076 1/4-28THRDFRM 90D 10PK
  • Thread forming grease fittings are engineered with tapered drive threads for reforming material in untapped holes. They provide leakproof seals and can be replaced by standard thread fittings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.80/each

Specifications

Dimensions

  • Fitting Thread Size
    1/4-28
  • Head Angle
    90.0
  • Hex Size
    3/8 in, 9.53 mm

Details

  • Features & Benefits
    Thread forming grease fittings are engineered with tapered drive threads for reforming material in untapped holes. They provide leakproof seals and can be replaced by standard thread fittings.
  • Material
    Steel
  • Type
    Thread-Forming Grease Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)