Motion
89817084
Straight Head Angle, 1/4 NPT Steel Thread-Forming Grease Fitting;14.29mm Hex
MI ITEM #11772864
MFR #89817084
List Price$23.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Head Angle, 1/4 NPT Steel Thread-Forming Grease Fitting;14.29mm Hex
MI ITEM #11772864
MFR #89817084

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.08/each for your price

Overview

Mfr description
89817084 89817084 1/4"PT THDFRM STR 10PK
  • Thread forming grease fittings are engineered with tapered drive threads for reforming material in untapped holes. They provide leakproof seals and can be replaced by standard thread fittings.

Specifications

  • Head Angle
    180
  • Material
    Steel
  • Hex Size
    9/16 in, 14.29 mm
  • Features & Benefits
    Thread forming grease fittings are engineered with tapered drive threads for reforming material in untapped holes. They provide leakproof seals and can be replaced by standard thread fittings.
  • Fitting Thread Size
    1/4
  • Fitting Thread Type
    NPT
  • Type
    Thread-Forming Grease Fitting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text