Motion
89817118
Straight Head Angle, 5/16-24 UNEF-2A Steel Standard Grease Fitting;9.53mm Hex
MI ITEM #11772867
MFR #89817118
List Price$10.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Head Angle, 5/16-24 UNEF-2A Steel Standard Grease Fitting;9.53mm Hex
MI ITEM #11772867
MFR #89817118

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.70/each for your price

Overview

Mfr description
89817118 89817118 5/16-24 2A STR 5/PK GR
  • Standard grease fittings are used where high volume of lubrication is required. They are used for rugged automotive, agricultural and industrial machinery applications.

Specifications

  • Head Angle
    180
  • Material
    Steel
  • Hex Size
    3/8 in, 9.53 mm
  • Features & Benefits
    Standard grease fittings are used where high volume of lubrication is required. They are used for rugged automotive, agricultural and industrial machinery applications.
  • Fitting Thread Size
    5/16-24
  • Fitting Thread Type
    UNEF-2A
  • Type
    Standard Grease Fitting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text