Motion
89817134
Straight Head Angle, 1/8 NPT Steel Button-Head Grease Fitting;15.88mm Hex
Mi Item #11772869
MFR #89817134
Price$46.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Head Angle, 1/8 NPT Steel Button-Head Grease Fitting;15.88mm Hex
Mi Item #11772869
MFR #89817134

Mfr description
89817134 89817134 1/8"PT BUTTON HD 5/PK
  • Button-head grease fittings are flat head fittings engineered for rugged applications where high volume lubrication is required. They are used for quick coupler engagement and removal in automotive, construction and industrial machinery applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.90/each

Specifications

Dimensions

  • Fitting Thread Size
    1/8
  • Head Angle
    180
  • Hex Size
    5/8 in, 15.88 mm

Details

  • Features & Benefits
    Button-head grease fittings are flat head fittings engineered for rugged applications where high volume lubrication is required. They are used for quick coupler engagement and removal in automotive, construction and industrial machinery applications.
  • Fitting Thread Type
    NPT
  • Material
    Steel
  • Type
    Button-Head Grease Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)