Motion
89817159
90° Head Angle, 1/8 NPT Steel Standard Grease Fitting;11.11mm Hex
MI ITEM #11772871
MFR #89817159
Price$21.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Head Angle, 1/8 NPT Steel Standard Grease Fitting;11.11mm Hex
MI ITEM #11772871
MFR #89817159

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$21.75/each

Specifications

Dimensions

  • Fitting Thread Size
    1/8
  • Head Angle
    90.0
  • Hex Size
    7/16 in, 11.11 mm

Details

  • Features & Benefits
    Standard grease fittings are used where high volume of lubrication is required. They are used for rugged automotive, agricultural and industrial machinery applications.
  • Fitting Thread Type
    NPT
  • Material
    Steel
  • Type
    Standard Grease Fitting

Overview

Mfr description
89817159 89817159 1/8"PT 90DEG 10/PK GRE
  • Standard grease fittings are used where high volume of lubrication is required. They are used for rugged automotive, agricultural and industrial machinery applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought