Motion
89817167
65° Head Angle, 1/8 NPT Steel Standard Grease Fitting;11.11mm Hex
MI ITEM #11772872
MFR #89817167
List Price$21.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
65° Head Angle, 1/8 NPT Steel Standard Grease Fitting;11.11mm Hex
MI ITEM #11772872
MFR #89817167

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.75/each for your price

Overview

Mfr description
89817167 89817167 1/8"PT 65DEG 10/PK GRE
  • Standard grease fittings are used where high volume of lubrication is required. They are used for rugged automotive, agricultural and industrial machinery applications.

Specifications

  • Head Angle
    65.0
  • Material
    Steel
  • Hex Size
    7/16 in, 11.11 mm
  • Features & Benefits
    Standard grease fittings are used where high volume of lubrication is required. They are used for rugged automotive, agricultural and industrial machinery applications.
  • Fitting Thread Size
    1/8
  • Fitting Thread Type
    NPT
  • Type
    Standard Grease Fitting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text