Motion
89817183
Straight Head Angle, 1/4-28 Steel Standard Grease Fitting;7.94mm Hex
MI ITEM #11772874
MFR #89817183
List Price$25.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Head Angle, 1/4-28 Steel Standard Grease Fitting;7.94mm Hex
MI ITEM #11772874
MFR #89817183

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.15/each for your price

Overview

Mfr description
89817183 89817183 1/4-28 STR SHORT 20/PK
  • Standard grease fittings are used where high volume of lubrication is required. They are used for rugged automotive, agricultural and industrial machinery applications.

Specifications

  • Head Angle
    180
  • Material
    Steel
  • Hex Size
    5/16 in, 7.94 mm
  • Features & Benefits
    Standard grease fittings are used where high volume of lubrication is required. They are used for rugged automotive, agricultural and industrial machinery applications.
  • Fitting Thread Size
    1/4-28
  • Thread Type
    NPT
  • Type
    Standard Grease Fitting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text