Motion
89817191
Straight Head Angle, 1/4-28 Steel Standard Grease Fitting;7.94mm Hex
MI ITEM #11772875
MFR #89817191
Price$26.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Head Angle, 1/4-28 Steel Standard Grease Fitting;7.94mm Hex
MI ITEM #11772875
MFR #89817191

Mfr description
89817191 89817191 1/4-28 STRAIGHT 15/PK
  • Standard grease fittings are used where high volume of lubrication is required. They are used for rugged automotive, agricultural and industrial machinery applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.65/each

Specifications

Dimensions

  • Fitting Thread Size
    1/4-28
  • Head Angle
    180
  • Hex Size
    5/16 in, 7.94 mm

Details

  • Features & Benefits
    Standard grease fittings are used where high volume of lubrication is required. They are used for rugged automotive, agricultural and industrial machinery applications.
  • Material
    Steel
  • Type
    Standard Grease Fitting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)