Motion
89817209
Straight Head Angle, 1/4-28 Steel Standard Grease Fitting;7.94mm Hex
Mi Item #11772876
MFR #89817209
Price$29.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Head Angle, 1/4-28 Steel Standard Grease Fitting;7.94mm Hex
Mi Item #11772876
MFR #89817209

Mfr description
89817209 89817209 1/4-28 STR LONG 10/PK
  • Standard grease fittings are used where high volume of lubrication is required. They are used for rugged automotive, agricultural and industrial machinery applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.98/each

Specifications

Dimensions

  • Fitting Thread Size
    1/4-28
  • Head Angle
    180
  • Hex Size
    5/16 in, 7.94 mm

Details

  • Features & Benefits
    Standard grease fittings are used where high volume of lubrication is required. They are used for rugged automotive, agricultural and industrial machinery applications.
  • Material
    Steel
  • Thread Type
    NPT
  • Type
    Standard Grease Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)