Motion
89817217
45° Head Angle, 1/4-28 Steel Standard Grease Fitting;9.53mm Hex
MI ITEM #11772877
MFR #89817217
List Price$19.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
45° Head Angle, 1/4-28 Steel Standard Grease Fitting;9.53mm Hex
MI ITEM #11772877
MFR #89817217

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.68/each for your price

Overview

Mfr description
89817217 89817217 1/4-28 45DEG 10/PK GRE
  • Standard grease fittings are used where high volume of lubrication is required. They are used for rugged automotive, agricultural and industrial machinery applications.

Specifications

  • Head Angle
    45.0
  • Material
    Steel
  • Hex Size
    3/8 in, 9.53 mm
  • Features & Benefits
    Standard grease fittings are used where high volume of lubrication is required. They are used for rugged automotive, agricultural and industrial machinery applications.
  • Fitting Thread Size
    1/4-28
  • Type
    Standard Grease Fitting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text