Overview
Mfr description
89817449 89817449 .028"D X .600"L 25/PK
- Spring steel is a low-alloy, carbon steel with very high yield strength.
Specifications
- MaterialSpring Steel
- Length19/32 in
- Finish CoatingZinc-Plated
- Wire Diameter0.0280 in
- Shaft Diameter Range5/32 in~1/8 in
- Material GradeMB Grade 2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data